Specifications
Dimensions
- Port 1 Size/TypeSAE DN 102 Flange Code 61
- Port 2 Size/TypeSAE DN 102 Flange Code 61
- Port Size4.0000 in, 101.60 mm
- Size4.0000 in
- Weight198.50 lbs, 90.04 kg
Details
- Additional DetailsBypass Valve, B3, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI)
- Collapse Rating145 psi, 10 bar
- Element MaterialECOmicron
- Filter Rating6 micron
- Filter TypeIn-Tank, Inline Low Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
- Head MaterialAluminum
- Maximum Flow Rate3407 L/min, 900 gpm
- Maximum Operating Pressure16 bar, 232 psi
- Media TypeECOmicron
- Mounting Configuration4 Mounting Holes
- Seal MaterialNitrile Rubber
- SeriesNF
- Standards MetSAE DN flange
- Valve Bypass Cracking Pressure43 psi, 3 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)