Specifications
Dimensions
- Port 1 Size/Type4.0000 in. SAE DN 102 Flange Code 61
- Port 2 Size/Type4.0000 in. SAE DN 102 Flange Code 61
- Port Size4.0000 in, 101.60 mm
- Size4.0000 in
- Weight240.00 lbs, 108.86 kg
Details
- Additional DetailsBypass Valve, B3, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI), End Type, SAE DN 102 Flange Code 61
- Collapse Rating290 psi, 20 bar
- Element MaterialECOmicron
- Fatigue Pressure232 psi, 16 bar
- Filter Rating10 micron
- Filter TypeIn-Tank, Inline Low Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialAluminum
- Indicator TypeMagnetic Actuation
- Maximum Flow Rate5110 L/min, 1350 gpm
- Maximum Operating Pressure16 bar, 232 psi
- Media TypeECOmicron
- Mounting ConfigurationInline
- Mounting Hole Type4 Mounting Holes
- Seal MaterialNitrile Rubber
- SeriesNF
- Valve Bypass Cracking Pressure43 psi, 3 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)