Motion
NFECO/N10414CCP6A2.0/EM-VKD-DBV

HYDAC CORP
NFECO/N10414CCP6A2.0/EM-VKD-DBV

Hydraulic Pressure Filter Assembly - NF Series, 6 micron, 1350 gpm, 5110 L/min, ECOmicron, 232 psi, 16 bar Max, Magnetic Actuation, 43 psi, 3 bar Bypass Cracking Pressure, ECOmicron Element Material
Mi Item #15622191
MFR #NFECO/N10414CCP6A2.0/EM-VKD-DBV
Price$68,130.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
NFECO/N10414CCP6A2.0/EM-VKD-DBV

Hydraulic Pressure Filter Assembly - NF Series, 6 micron, 1350 gpm, 5110 L/min, ECOmicron, 232 psi, 16 bar Max, Magnetic Actuation, 43 psi, 3 bar Bypass Cracking Pressure, ECOmicron Element Material
Mi Item #15622191
MFR #NFECO/N10414CCP6A2.0/EM-VKD-DBV

Mfr description
02087502 NFECO/N10414CCP6A2.0/EM-VKD-DBV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68,130.23/each

Specifications

Dimensions

  • Port 1 Size/Type
    4.0000 in. SAE DN 102 Flange Code 61
  • Port 2 Size/Type
    4.0000 in. SAE DN 102 Flange Code 61
  • Port Size
    4.0000 in, 101.60 mm
  • Weight
    562.00 lbs, 254.92 kg

Details

  • Additional Details
    Bypass Valve, B3, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI)
  • Element Material
    ECOmicron
  • Filter Rating
    6 micron
  • Filter Type
    In-Tank, Inline
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Magnetic Actuation
  • Maximum Flow Rate
    5110 L/min, 1350 gpm
  • Maximum Operating Pressure
    16 bar, 232 psi
  • Media Type
    ECOmicron
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    NF
  • Standards Met
    SAE DN flange
  • Valve Bypass Cracking Pressure
    43 psi, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)