Specifications
Dimensions
- Port 1 Size/TypeSAE DN 102 (4.0000 in.) Code 61 Flange
- Port 2 Size/TypeSAE DN 102 (4.0000 in.) Code 61 Flange
- Port Size4.0000 in, 101.60 mm
- Weight397.00 lbs, 180.08 kg
Details
- Additional DetailsBypass Valve, B6, Manual Vent Valve Set, Yes, Drain Manifold, Yes, Double Butterfly Valve, Standard, End Type, SAE DN 102 (4.0000 in.) Code 61 Flange
- Collapse Rating290 psi, 20 bar
- Element MaterialOptimicron
- Fatigue Pressure360 psi, 25 bar
- Filter Rating10 micron
- Filter TypeIn-Tank, Inline Low Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
- Head MaterialAluminum
- Maximum Flow Rate5110 L/min, 1350 gpm
- Maximum Operating Pressure25 bar, 360 psi
- Media TypeOptimicron
- Mounting ConfigurationIn-Tank
- Seal MaterialNitrile Rubber
- SeriesNF
- Standards MetSAE DN flange porting
- Valve Bypass Cracking Pressure87 psi, 6 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)