Motion
LPFW/HC240GE25GW1.2/12V-123-B3

HYDAC CORP
LPFW/HC240GE25GW1.2/12V-123-B3

Hydraulic Pressure Filter Assembly - LPF Series, 25 micron, 63 gpm, 240 L/min, 725 psi, 50 bar Max, Gw, 43 psi, 3 bar Bypass Cracking Pressure
Mi Item #15622202
MFR #LPFW/HC240GE25GW1.2/12V-123-B3
Price$2,519.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LPFW/HC240GE25GW1.2/12V-123-B3

Hydraulic Pressure Filter Assembly - LPF Series, 25 micron, 63 gpm, 240 L/min, 725 psi, 50 bar Max, Gw, 43 psi, 3 bar Bypass Cracking Pressure
Mi Item #15622202
MFR #LPFW/HC240GE25GW1.2/12V-123-B3

Mfr description
02093932 LPFW/HC240GE25GW1.2/12V-123-B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,519.77/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/4 in SAE Parallel Straight Thread
  • Port 2 Size/Type
    1-1/4 in SAE Parallel Straight Thread
  • Port Size
    1-1/4 in, 31.75 mm
  • Weight
    5.10 lbs, 2.31 kg

Details

  • Additional Details
    Port Configuration, SAE Parallel Straight Thread Ports, Flow Direction, Inside - Outside, Element K Factors, 0.01, Bypass Valve, B3, Tolerance for Cracking Pressure (Standard), 10 %, Tolerance for Cracking Pressure (Optional), 10 %
  • Bowl Material
    Aluminum Extrusion
  • Bowl Style
    Metal
  • Burst Pressure
    3625 psi, 200 bar
  • Collapse Rating
    290 psi, 20 bar
  • Connection Gender
    Female
  • Fatigue Pressure
    725 psi, 50 bar
  • Filter Rating
    25 micron
  • Filter Type
    Inline Filter
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Aluminum
  • Indicator Type
    Gw
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    240 L/min, 63 gpm
  • Maximum Operating Pressure
    50 bar, 725 psi
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Configuration
    Inline
  • Seal Material
    Fluorocarbon elastomer
  • Series
    LPF
  • Valve Bypass Cracking Pressure
    43 psi, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)