Motion
NFECO/N15614CCP6D2.0/L110EM-VKD

HYDAC CORP
NFECO/N15614CCP6D2.0/L110EM-VKD

Hydraulic Pressure Filter Assembly - NF Series, 6 micron, ECOmicron, 360 psi, 25 bar Max, D-Type Clogging Indicator, 43 psi, 3 bar Bypass Cracking Pressure, ECOmicron Element Material
Mi Item #15622207
MFR #NFECO/N15614CCP6D2.0/L110EM-VKD
Price$108,966.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
NFECO/N15614CCP6D2.0/L110EM-VKD

Hydraulic Pressure Filter Assembly - NF Series, 6 micron, ECOmicron, 360 psi, 25 bar Max, D-Type Clogging Indicator, 43 psi, 3 bar Bypass Cracking Pressure, ECOmicron Element Material
Mi Item #15622207
MFR #NFECO/N15614CCP6D2.0/L110EM-VKD

Mfr description
02095528 NFECO/N15614CCP6D2.0/L110EM-VKD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108,966.50/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE DN 102 (4.0000 in.) Code 61 Flange
  • Port 2 Size/Type
    SAE DN 102 (4.0000 in.) Code 61 Flange
  • Port Size
    4.0000 in, 101.60 mm
  • Weight
    595.20 lbs, 269.98 kg

Details

  • Additional Details
    Bypass Valve, B3, Division, HYDRAULIC AND LUBE FILTERS, Supplementary Details, Lamp for D-Type Clogging Indicator (LXX, XX = Voltage), Manual Vent Valve Set, Double Butterfly Valve (Standard), Drain Manifold
  • Collapse Rating
    145 psi, 10 bar
  • Element Material
    ECOmicron
  • Filter Rating
    6 micron
  • Filter Type
    In-Tank, Inline Low Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Type
    D-Type Clogging Indicator
  • Maximum Operating Pressure
    360 psi, 25 bar
  • Media Type
    ECOmicron
  • Mounting Configuration
    In-Tank
  • Seal Material
    Nitrile Rubber
  • Series
    NF
  • Standards Met
    SAE DN flange porting
  • Valve Bypass Cracking Pressure
    43 psi, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)