Motion
DFBN/HC160TE10CD1.0/12B6-2M0

HYDAC CORP
DFBN/HC160TE10CD1.0/12B6-2M0

Hydraulic Pressure Filter Assembly - DF Series, 10 micron, 42.268 gpm, 160 L/min, 6091.59 psi, 420 bar Max, Cd = Electrical Switch With Deutsch Plug (Dt 04-2P), 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #15622223
MFR #DFBN/HC160TE10CD1.0/12B6-2M0
Price$1,487.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFBN/HC160TE10CD1.0/12B6-2M0

Hydraulic Pressure Filter Assembly - DF Series, 10 micron, 42.268 gpm, 160 L/min, 6091.59 psi, 420 bar Max, Cd = Electrical Switch With Deutsch Plug (Dt 04-2P), 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #15622223
MFR #DFBN/HC160TE10CD1.0/12B6-2M0

Mfr description
02200847 DFBN/HC160TE10CD1.0/12B6-2M0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,487.05/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/4 in. SAE
  • Port 2 Size/Type
    1-1/4 in. SAE
  • Port Size
    1-1/4 in, 31.75 mm
  • Weight
    22.80 lbs, 10.34 kg

Details

  • Additional Details
    Port Configuration, SAE, Indication Type, CD = Electrical switch with Deutsch plug (DT 04-2P), Cap Material, Steel, Bypass Valve, B6, Flow Direction, Inside - Outside, Note for Fluid Temperature Range, Consult HYDAC for applications operating below 14oF (-10oC), Tolerance for Cracking Pressure (Standard), 10 %, Tolerance for Cracking Pressure (Optional), 10 %
  • Bowl Location
    Bottom Mounted
  • Collapse Rating
    3045 psi, 210 bar
  • Fatigue Pressure
    6090 psi, 420 bar
  • Filter Rating
    10 micron
  • Filter Type
    Inline Mount 4 Mounting Holes
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Ductile Iron
  • Indicator Type
    Cd = Electrical Switch With Deutsch Plug (Dt 04-2P)
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    160 L/min, 42.268 gpm
  • Maximum Operating Pressure
    420 bar, 6091.59 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    DF
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)