Motion
NFD ON 5210DAP3D2.1/C-L24EM-VKD

HYDAC CORP
NFD ON 5210DAP3D2.1/C-L24EM-VKD

Hydraulic Pressure Filter Assembly - NFD Series, 3 micron, 450 gpm, 1700 L/min, Optimicron, 360 psi, 25 bar Max, Differential Pressure, 43 psi, 3 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #15622235
MFR #NFD ON 5210DAP3D2.1/C-L24EM-VKD
Price$59,294.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
NFD ON 5210DAP3D2.1/C-L24EM-VKD

Hydraulic Pressure Filter Assembly - NFD Series, 3 micron, 450 gpm, 1700 L/min, Optimicron, 360 psi, 25 bar Max, Differential Pressure, 43 psi, 3 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #15622235
MFR #NFD ON 5210DAP3D2.1/C-L24EM-VKD

Mfr description
02206698 NFD ON 5210DAP3D2.1/C-L24EM-VKD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59,294.50/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE DN 102
  • Port 2 Size/Type
    SAE DN 102
  • Port Size
    SAE DN 102
  • Weight
    610.30 lbs, 276.83 kg

Details

  • Additional Details
    Bypass Valve, B3, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI), End Type, SAE DN Flange Ports
  • Collapse Rating
    290 psi, 20 bar
  • Element Material
    Optimicron
  • Fatigue Pressure
    360 psi, 25 bar
  • Filter Rating
    3 micron
  • Filter Type
    Duplex Return Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Differential Pressure
  • Maximum Flow Rate
    1700 L/min, 450 gpm
  • Maximum Operating Pressure
    360 psi, 25 bar
  • Media Type
    Optimicron
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    NFD
  • Valve Bypass Cracking Pressure
    43 psi, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)