Motion
NF7814CCPXXD2.0/A-L24EM-VKD-DBV

HYDAC CORP
NF7814CCPXXD2.0/A-L24EM-VKD-DBV

Hydraulic Pressure Filter Assembly - NF Series, 1350 gpm, 5110 L/min, 360 psi, 25 bar Max, D-Type Clogging Indicator, 43 psi, 3 bar Bypass Cracking Pressure, Housing only Element Material
Mi Item #15622247
MFR #NF7814CCPXXD2.0/A-L24EM-VKD-DBV
Price$47,130.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
NF7814CCPXXD2.0/A-L24EM-VKD-DBV

Hydraulic Pressure Filter Assembly - NF Series, 1350 gpm, 5110 L/min, 360 psi, 25 bar Max, D-Type Clogging Indicator, 43 psi, 3 bar Bypass Cracking Pressure, Housing only Element Material
Mi Item #15622247
MFR #NF7814CCPXXD2.0/A-L24EM-VKD-DBV

Mfr description
02208573 NF7814CCPXXD2.0/A-L24EM-VKD-DBV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47,130.19/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE DN 102 (4.0000 in.) Code 61 Flange
  • Port 2 Size/Type
    SAE DN 102 (4.0000 in.) Code 61 Flange
  • Port Size
    4.0000 in, 101.60 mm
  • Weight
    240.00 lbs, 108.86 kg

Details

  • Additional Details
    Bypass Valve, B3, Lamp for D-Type Clogging Indicator (LXX, XX = Voltage), Manual Vent Valve Set, Drain Manifold, Double Butterfly Valve - Lockable
  • Element Material
    Housing only
  • Filter Type
    In-Tank, Inline Low Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Type
    D-Type Clogging Indicator
  • Maximum Flow Rate
    5110 L/min, 1350 gpm
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Mounting Configuration
    In-Tank
  • Seal Material
    Nitrile Rubber
  • Series
    NF
  • Valve Bypass Cracking Pressure
    43 psi, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)