Motion
DF ON 660LL10BM1.0/16B6-2GC

HYDAC CORP
DF ON 660LL10BM1.0/16B6-2GC

Hydraulic Pressure Filter Assembly - DF Series, 10 micron, 174 gpm, 660 L/min, 6090 psi, 420 bar Max, Pop-Up Indicator (Manual Reset), 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #15622256
MFR #DF ON 660LL10BM1.0/16B6-2GC
Price$2,466.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF ON 660LL10BM1.0/16B6-2GC

Hydraulic Pressure Filter Assembly - DF Series, 10 micron, 174 gpm, 660 L/min, 6090 psi, 420 bar Max, Pop-Up Indicator (Manual Reset), 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #15622256
MFR #DF ON 660LL10BM1.0/16B6-2GC

Mfr description
02211107 DF ON 660LL10BM1.0/16B6-2GC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,466.42/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/2 in
  • Port 2 Size/Type
    1-1/2 in
  • Port Size
    1-1/2 in, 38.10 mm
  • Weight
    70.00 lbs, 31.75 kg

Details

  • Additional Details
    Model Code Description, DF ON 660LL10BM1 0/16B6-2GC, Bypass Valve, B6, Flow Direction, Inside - Outside, Tolerance for Cracking Pressure (Standard), 10 %, Tolerance for Cracking Pressure (Optional), 10 %, Dimension b1, 160 mm (6.3000 in), Dimension h1, 481 mm (18.9300 in)
  • Bowl Location
    Bottom Mounted
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Collapse Rating
    290 psi, 20 bar
  • Connection Gender
    Female
  • Fatigue Pressure
    6090 psi, 420 bar
  • Filter Rating
    10 micron
  • Filter Type
    Inline Mount 4 Mounting Holes
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Ductile Iron
  • Indicator Type
    Pop-Up Indicator (Manual Reset)
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    660 L/min, 174 gpm
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber
  • Series
    DF
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)