Motion
5.03.18 D 03 BN/AM

HYDAC CORP
5.03.18 D 03 BN/AM

5.03.18 D 03 BN/AM
Mi Item #15622263
MFR #5.03.18 D 03 BN/AM
Price$231.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.18 D 03 BN/AM

5.03.18 D 03 BN/AM
Mi Item #15622263
MFR #5.03.18 D 03 BN/AM

Mfr description
02212168 5.03.18 D 03 BN/AM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.57/each

Specifications

Dimensions

  • Element Size
    5.03.18

Details

  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Aquamicron
  • Micron Rating
    3 micron
  • Seal Material
    NBR (Perbunan)
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)