Motion
1500 D 025 W/HC

HYDAC CORP
1500 D 025 W/HC

1500 D 025 W/HC
Mi Item #15622290
MFR #1500 D 025 W/HC
Price$3,779.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1500 D 025 W/HC

1500 D 025 W/HC
Mi Item #15622290
MFR #1500 D 025 W/HC

Mfr description
02218039 1500 D 025 W/HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,779.04/each

Specifications

Dimensions

  • Element Size
    1500
  • Inside Diameter
    2.3600 in,60 mm
  • Length
    24.6000 in,626 mm
  • Outside Diameter
    3.9400 in,100.08 mm
  • Width
    3.9400 in,100 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Filter Type
    Pressure Line
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    25 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)