Specifications
Dimensions
- Element Size0330
Details
- Element ApplicationPressure
- Filter DesignCartridge
- Filter MaterialMicroglass
- Filter TypePressure Line
- Micron Rating20 micron
- SeriesD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)