Motion
1.06.39 D 12 D-ECO /-KE50-B3

HYDAC CORP
1.06.39 D 12 D-ECO /-KE50-B3

1.06.39 D 12 D-ECO /-KE50-B3
Mi Item #15622467
MFR #1.06.39 D 12 D-ECO /-KE50-B3
Price$1,134.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.06.39 D 12 D-ECO /-KE50-B3

1.06.39 D 12 D-ECO /-KE50-B3
Mi Item #15622467
MFR #1.06.39 D 12 D-ECO /-KE50-B3

Mfr description
02219793 1.06.39 D 12 D-ECO /-KE50-B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,134.91/each

Specifications

Dimensions

  • Element Size
    1.06.39
  • Length
    38.6000 in,980.20 mm
  • Outside Diameter
    6.0000 in,152.40 mm

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Return Line
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    12 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)