Motion
CXK01-2/2-FC-3/15/016/012PP

HYDAC CORP
CXK01-2/2-FC-3/15/016/012PP

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way/2-Position Normally Closed
Mi Item #15622551
MFR #CXK01-2/2-FC-3/15/016/012PP
Price$688.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CXK01-2/2-FC-3/15/016/012PP

Hydraulic Directional Control Valve - Pneumatic Actuation, 2-Way/2-Position Normally Closed
Mi Item #15622551
MFR #CXK01-2/2-FC-3/15/016/012PP

Mfr description
03417373 CXK01-2/2-FC-3/15/016/012PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.97/each

Specifications

Details

  • Actuation
    Pneumatic
  • Body Material
    Brass, Nickel Plated
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    16 bar, 232 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Valve Type
    Poppet Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)