Motion
N200WB020-PESF

HYDAC CORP
N200WB020-PESF

N200WB020-PESF
Mi Item #15622575
MFR #N200WB020-PESF
Price$946.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
N200WB020-PESF

N200WB020-PESF
Mi Item #15622575
MFR #N200WB020-PESF

Mfr description
03543152 N200WB020-PESF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$946.57/each

Specifications

Dimensions

  • Element Size
    0200

Details

  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Fluid Type
    Phosphate Ester
  • Micron Rating
    20 micron
  • Seal Material
    SO=Special Material
  • Series
    WB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)