Motion
CX03 -2/2-D/C-2/50/016/200/ 24V

HYDAC CORP
CX03 -2/2-D/C-2/50/016/200/ 24V

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V Coil
Mi Item #15622581
MFR #CX03 -2/2-D/C-2/50/016/200/ 24V
Price$6,432.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
CX03 -2/2-D/C-2/50/016/200/ 24V

Hydraulic Directional Control Valve - Electric Actuation, 2-Way/2-Position Normally Closed, 24 V Coil
Mi Item #15622581
MFR #CX03 -2/2-D/C-2/50/016/200/ 24V

Mfr description
03606593 CX03 -2/2-D/C-2/50/016/200/ 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,432.94/each

Specifications

Dimensions

  • Overall Height
    11.9700 in, 304.04 mm
  • Overall Length
    11.9685 in, 304 mm
  • Port 1 Size/Type
    G 2 BSPP
  • Port 2 Size/Type
    G 2 BSPP

Details

  • Actuation
    Electric
  • Body Material
    Brass
  • Coil Voltage
    24 V
  • Design Number
    50
  • Flow Direction
    2-Way/2-Position Normally Closed
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Operating Pressure
    16 bar, 232 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    FKM, Viton
  • Series
    CX Direct Acting
  • Spool Spring Arrangement
    Spring Return to Center
  • Spool Type
    Normally Closed
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)