Motion
4WE 10 L A01-24DG/V

HYDAC CORP
4WE 10 L A01-24DG/V

Hydraulic Directional Control Valve - Magnetic Actuation, NG10 (D05) Valve, 160 L/min, 42.268 gpm Max Flow, 24 V dc Coil
Mi Item #15622631
MFR #4WE 10 L A01-24DG/V
Price$745.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4WE 10 L A01-24DG/V

Hydraulic Directional Control Valve - Magnetic Actuation, NG10 (D05) Valve, 160 L/min, 42.268 gpm Max Flow, 24 V dc Coil
Mi Item #15622631
MFR #4WE 10 L A01-24DG/V

Mfr description
04295466 4WE 10 L A01-24DG/V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.18/each

Specifications

Dimensions

  • Size (ISO-4401)
    NG10
  • Valve Size
    NG10 (D05)

Details

  • Actuation
    Magnetic
  • Coil Voltage
    24 V dc
  • Design Number
    A01
  • Electrical Connection
    Plug acc. to DIN EN 175301-803
  • Electrical Connector Type
    Plug acc. to DIN EN 175301-803
  • Manual Override Type
    Concealed Override
  • Maximum Flow Rate
    160 L/min, 42.268 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Mounting Type
    Manifold
  • Performance Specification
    ISO 4401-05-04-0-05
  • Seal Material
    FKM, Viton
  • Series
    4WE 10 L
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)