Motion
WVH-6I-2/2-BE2-24-V-A*00

HYDAC CORP
WVH-6I-2/2-BE2-24-V-A*00

Hydraulic Directional Control Valve - Magnetic Actuation, 2/2 Directional Valve, NG6 Valve, 25 L/min, 6.604 gpm Max Flow, 24 V dc Coil
Mi Item #15622650
MFR #WVH-6I-2/2-BE2-24-V-A*00
Price$1,586.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WVH-6I-2/2-BE2-24-V-A*00

Hydraulic Directional Control Valve - Magnetic Actuation, 2/2 Directional Valve, NG6 Valve, 25 L/min, 6.604 gpm Max Flow, 24 V dc Coil
Mi Item #15622650
MFR #WVH-6I-2/2-BE2-24-V-A*00

Mfr description
04674810 WVH-6I-2/2-BE2-24-V-A*00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,586.79/each

Specifications

Dimensions

  • Size (ISO-4401)
    ISO 4401-03-02-0-05
  • Valve Size
    NG6

Details

  • Actuation
    Magnetic
  • Coil Voltage
    24 V dc
  • Electrical Connection
    Plug acc. to DIN EN 175301-803
  • Electrical Connector Type
    Plug acc. to DIN EN 175301-803
  • Flow Direction
    2/2 Directional Valve
  • Manual Override Type
    Concealed Override
  • Maximum Flow Rate
    25 L/min, 6.604 gpm
  • Maximum Operating Pressure
    700 bar, 10152.64 psi
  • Mounting Type
    Manifold
  • Performance Specification
    ISO 4401-03-02-0-05
  • Seal Material
    FKM, Viton
  • Series
    WVH-6I-2/2-BE2
  • Spool Spring Arrangement
    Spring-Centered
  • Valve Type
    Poppet Valve
  • Wiring Housing Type
    Plug acc. to DIN EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)