Motion
10242810
ABS Material, Orange Color
Mi Item #15624390
MFR #10242810
Price$132.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABS Material, Orange Color
Mi Item #15624390
MFR #10242810

Mfr description
10242810 HELMET,V-GARD H2,NOVENT,ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.45/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    Orange
  • Material
    ABS
  • Prop 65 Statement
    No
  • Standards Met
    ANSI/ISEA Z89.1-2014
  • Suspension Type
    Full Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)