Motion
10242823
Hard Hat - ABS Material, Black Color
Mi Item #15624400
MFR #10242823
Price$179.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - ABS Material, Black Color
Mi Item #15624400
MFR #10242823

Mfr description
10242823 HELMET, V-GARD H2, MIPS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.88/each

Specifications

Dimensions

  • Size
    20.8661 to 24.8031 in

Details

  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Color
    Black
  • Material
    ABS
  • Product Line
    V-Gard
  • Product Types
    Safety Helmet
  • Prop 65 Statement
    No
  • Standards Met
    ANSI, ISEA Z89.1-2014
  • Suspension Type
    Full Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)