Motion
10246308
Papr & Supplied Air (sar) Headgear - Clear Window, PAPR Compatibility
Mi Item #15624413
MFR #10246308
Price$90.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Papr & Supplied Air (sar) Headgear - Clear Window, PAPR Compatibility
Mi Item #15624413
MFR #10246308

Mfr description
10246308 GRINDING SHIELD, CLEARMAXX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.14/each

Specifications

Dimensions

  • Weight
    1.874 lbs, 0.850 kg

Details

  • Headgear Material
    Nylon
  • Headgear Type
    Grinding Shield
  • Lens Material
    Nylon
  • Papr Or Sar Comp
    PAPR
  • Product Line
    Optrel
  • Series/System Compatibility
    Optrel
  • Standards Met
    NIOSH
  • Window Type
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)