Specifications
Dimensions
- Weight2.271 lbs, 1.03 kg
Details
- Headgear MaterialNylon
- Headgear TypeWelding Helmet
- Lens MaterialNylon
- Papr Or Sar CompPAPR
- Product LineOptrel
- Series/System CompatibilityHelix
- Standards MetNIOSH
- SuspensionOptrel IsoFit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)