Specifications
Dimensions
- Weight0.353 lbs, 0.16 kg
Details
- Headgear MaterialABS
- Headgear TypeHeadgear
- Lens MaterialABS
- Papr Or Sar CompPAPR
- Product LineOptrel
- Series/System CompatibilityHelix
- Standards MetNIOSH
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)