Motion
VTLEG-021-PA-A

MSA SAFETY SALES LLC
VTLEG-021-PA-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 10 ft, 3.05 m Long, Snap Hook End Connection, Galvanized Steel Material
Mi Item #15624733
MFR #VTLEG-021-PA-A
Price$806.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VTLEG-021-PA-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 10 ft, 3.05 m Long, Snap Hook End Connection, Galvanized Steel Material
Mi Item #15624733
MFR #VTLEG-021-PA-A

Mfr description
VTLEG-021-PA-A VTLE CABLE 8'/2.4M 1LEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$806.87/each

Specifications

Dimensions

  • Diameter
    0.1970 in, 5 mm
  • Length
    10 ft, 3.05 m
  • Line Width Or Diameter
    0.1970 in | 5 mm
  • Overall Length
    10 ft
  • Weight
    5.842 lbs, 2.65 kg

Details

  • Anchorage Connection
    Pin Connector
  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    310 lbs
  • Color
    Black, Green, Silver
  • Harness Connection
    Single Pin Connector
  • Housing Material
    PC-ABS, Stainless steel
  • Lanyard End Connection
    Snap Hook
  • Lifeline Material
    Galvanized Steel
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2021, OSHA 29 CFR Part 1910.140, OSHA 29 CFR Part 1926.502
  • Type
    Personal Fall Limiter
  • Unit Connector
    Pin Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)