Motion
VTOHW-031-DC-A

MSA SAFETY SALES LLC
VTOHW-031-DC-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 10 ft, 3.05 m Long, Carabiner w, Swivel End Connection, HMPE Material
Mi Item #15624754
MFR #VTOHW-031-DC-A
Price$747.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VTOHW-031-DC-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 10 ft, 3.05 m Long, Carabiner w, Swivel End Connection, HMPE Material
Mi Item #15624754
MFR #VTOHW-031-DC-A

Mfr description
VTOHW-031-DC-A VTOH WEB 10'/3M 1LEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.15/each

Specifications

Dimensions

  • Length
    10 ft, 3.05 m
  • Line Width Or Diameter
    0.0700 in | 1.75 mm
  • Overall Length
    10 ft
  • Weight
    2.8 lbs, 1.27 kg

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14-21
  • Capacity
    310 lbs
  • Color
    Gray
  • Harness Connection
    Carabiner
  • Housing Material
    Polycarbonate
  • Lanyard End Connection
    Carabiner w, Swivel
  • Lifeline Material
    HMPE
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-21, OSHA 29 CFR Part 1910.140 and 1926.502
  • Type
    Personal Fall Limiter
  • Unit Connector
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)