Motion
VTOHW-032-RA-A

MSA SAFETY SALES LLC
VTOHW-032-RA-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 10 ft, 3.05 m Long, Large Snap Hook End Connection, HMPE Material
Mi Item #15624757
MFR #VTOHW-032-RA-A
Price$1,398.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VTOHW-032-RA-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 10 ft, 3.05 m Long, Large Snap Hook End Connection, HMPE Material
Mi Item #15624757
MFR #VTOHW-032-RA-A

Mfr description
VTOHW-032-RA-A VTOH WEB 10'/3M 2LEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,398.47/each

Specifications

Dimensions

  • Length
    10 ft, 3.05 m
  • Overall Length
    10 ft
  • Weight
    7.033 lbs, 3.19 kg

Details

  • Anchorage Connection
    Twin Connector
  • ANSI Rating
    ANSI Z359.14-21
  • Capacity
    310 lbs
  • Color
    Gray
  • Harness Connection
    Twin Connector
  • Housing Material
    Polycarbonate
  • Lanyard End Connection
    Large Snap Hook
  • Lifeline Material
    HMPE
  • Material
    HMPE Lifeline with Polycarbonate Housing
  • Number Of Legs
    2
  • Standards Met
    ANSI Z359.14-21, OSHA 29 CFR Part 1910.140, OSHA 29 CFR Part 1926.502
  • Type
    Personal Fall Limiter
  • Unit Connector
    Twin-Link Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)