Motion
ML8CRT
Rod End - Bore Diameter: 0.5000 in
MI ITEM #15624847
MFR #ML8CRT
Price$45.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.5000 in
MI ITEM #15624847
MFR #ML8CRT

Mfr description
ML8CRT MALE 2-PIECE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Thread Size
    1/2-20

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)