Motion
COM12T
0.7500 in Bore, 1.4375 in OD
Mi Item #15624849
MFR #COM12T
Price$80.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7500 in Bore, 1.4375 in OD
Mi Item #15624849
MFR #COM12T

Mfr description
COM12T 2-PC SPHERICAL PLAIN BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.4375 in

Details

  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)