Motion
F10CRSS
Rod End - Bore Diameter: 0.6250 in
Mi Item #15624856
MFR #F10CRSS
Price$235.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.6250 in
Mi Item #15624856
MFR #F10CRSS

Mfr description
F10CRSS FEMALE 2-PC ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.51/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Thread Size
    5/8-18

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)