Motion
M6CRSS
Rod End - Bore Diameter: 0.3750 in
MI ITEM #15624877
MFR #M6CRSS
Price$129.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.3750 in
MI ITEM #15624877
MFR #M6CRSS

Mfr description
M6CRSS MALE 2-PC ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Thread Size
    3/8-24

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)