Motion
FL10CRTSS

HEIM BEARING
FL10CRTSS

Rod End - Bore Diameter: 0.6250 in
MI ITEM #15624896
MFR #FL10CRTSS
List Price$275.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
FL10CRTSS

Rod End - Bore Diameter: 0.6250 in
MI ITEM #15624896
MFR #FL10CRTSS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$275.15/each for your price

Overview

Mfr description
FL10CRTSS FEMALE 2-PC ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text