Motion
FL12CRTSS

HEIM BEARING
FL12CRTSS

Rod End - Bore Diameter: 0.7500 in
Mi Item #15624897
MFR #FL12CRTSS
Price$382.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
FL12CRTSS

Rod End - Bore Diameter: 0.7500 in
Mi Item #15624897
MFR #FL12CRTSS

Mfr description
FL12CRTSS FEMALE 2-PC ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Thread Size
    3/4-16

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)