Motion
FL8CRTSS

HEIM BEARING
FL8CRTSS

Rod End - Bore Diameter: 0.5000 in
Mi Item #15624903
MFR #FL8CRTSS
Price$205.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
FL8CRTSS

Rod End - Bore Diameter: 0.5000 in
Mi Item #15624903
MFR #FL8CRTSS

Mfr description
FL8CRTSS FEMALE 2-PC ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.71/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Thread Size
    1/2-20

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)