Motion
ML8CRTSS

HEIM BEARING
ML8CRTSS

Rod End - Bore Diameter: 0.5000 in
MI ITEM #15624919
MFR #ML8CRTSS
List Price$171.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
ML8CRTSS

Rod End - Bore Diameter: 0.5000 in
MI ITEM #15624919
MFR #ML8CRTSS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$171.42/each for your price

Overview

Mfr description
ML8CRTSS MALE 2-PC ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text