Motion
BHMT7
Rod End - Bore Diameter: 0.4375 in
MI ITEM #15624926
MFR #BHMT7
List Price$99.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.4375 in
MI ITEM #15624926
MFR #BHMT7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.44/each for your price

Overview

Mfr description
BHMT7 MALE 4-PC HIGH STRENGTH ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text