Motion
HFT12
Rod End - Bore Diameter: 0.7500 in
MI ITEM #15624929
MFR #HFT12
Price$141.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.7500 in
MI ITEM #15624929
MFR #HFT12

Mfr description
HFT12 FEMALE 4-PC ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.17/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Thread Size
    3/4-16

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)