Motion
HMT12
Rod End - Bore Diameter: 0.7500 in
MI ITEM #15624937
MFR #HMT12
List Price$132.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.7500 in
MI ITEM #15624937
MFR #HMT12

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$132.72/each for your price

Overview

Mfr description
HMT12 MALE 4-PC ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text