Motion
HMTL3
Rod End - Bore Diameter: 0.1900 in
MI ITEM #15624946
MFR #HMTL3
List Price$43.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.1900 in
MI ITEM #15624946
MFR #HMTL3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$43.86/each for your price

Overview

Mfr description
HMTL3 MALE 4-PC ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/16-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text