Motion
HMTL4
Rod End - Bore Diameter: 0.2500 in
Mi Item #15624947
MFR #HMTL4
Price$49.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.2500 in
Mi Item #15624947
MFR #HMTL4

Mfr description
HMTL4 MALE 4-PC ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.26/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Thread Size
    1/4-28

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)