Motion
HMTL6
Rod End - Bore Diameter: 0.3750 in
MI ITEM #15624949
MFR #HMTL6
List Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End - Bore Diameter: 0.3750 in
MI ITEM #15624949
MFR #HMTL6

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$54.54/each for your price

Overview

Mfr description
HMTL6 MALE 4-PC ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text