Motion
HMXTL8DA

HEIM BEARING
HMXTL8DA

Rod End - Bore Diameter: 0.5000 in
MI ITEM #15625010
MFR #HMXTL8DA
Price$150.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
HMXTL8DA

Rod End - Bore Diameter: 0.5000 in
MI ITEM #15625010
MFR #HMXTL8DA

Mfr description
HMXTL8DA MALE 3-PC ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Thread Size
    1/2-20

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)