Motion
HMXTL108DA

HEIM BEARING
HMXTL108DA

Rod End - Bore Diameter: 0.5000 in
MI ITEM #15625011
MFR #HMXTL108DA
List Price$203.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
HMXTL108DA

Rod End - Bore Diameter: 0.5000 in
MI ITEM #15625011
MFR #HMXTL108DA

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$203.69/each for your price

Overview

Mfr description
HMXTL108DA MALE 3-PC ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text