Motion
96G553

GRACO INC
96G553

Lubrication Pump - Electric Pump, Grease, 8 L Compatible Container Size
MI ITEM #15627388
MFR #96G553
List Price$5,018.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
96G553

Lubrication Pump - Electric Pump, Grease, 8 L Compatible Container Size
MI ITEM #15627388
MFR #96G553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,018.44/each for your price

Overview

Mfr description
96G553 PUMP, G3-G-24M2-8L0L00-RMCD0A0VP

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Electric Pump
  • Compatible Container Size
    8 L
  • Pump Material
    Polyamide
  • Outlet Thread Connection
    NPSF
  • Maximum Operating Pressure
    5100 psi
  • Max Operating Temperature
    158 °F
  • Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text