Motion
96G596

GRACO INC
96G596

Lubrication Pump - Electric Pump, Oil, 8 L Compatible Container Size
Mi Item #15627413
MFR #96G596
Price$5,302.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
96G596

Lubrication Pump - Electric Pump, Oil, 8 L Compatible Container Size
Mi Item #15627413
MFR #96G596

Mfr description
96G596 PUMP, G3-A-ACM2-8L0A00-RMCD0A0VP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,302.50/each

Specifications

Dimensions

  • Compatible Container Size
    8 L

Details

  • Lubrication Type
    Oil
  • Max Operating Temperature
    158 °F
  • Maximum Operating Pressure
    5100 psi
  • Pump Material
    Polyamide
  • Pump Type
    Electric Pump
  • Voltage
    100 to 240 V ac, 110 to 240 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)