Motion
LM17196
LM17196 20HP 1800RPM 256TC TEFC 575V 3PH
Mi Item #15633717
MFR #LM17196
Price$4,677.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM17196 20HP 1800RPM 256TC TEFC 575V 3PH
Mi Item #15633717
MFR #LM17196

Mfr description
LM17196 20HP 1800RPM 256TC TEFC 575V 3PH
  • Premium efficient ratings
  • Inverter rated
  • Class B insulation systems – 42, 48 and 56 frames
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,677.76/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256TC
  • Opposite Drive End Bearing Size
    6208
  • Service Factor
    1.25
  • Shaft Diameter
    1.6250 in
  • Weight
    248.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • Maximum Speed
    1775 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    20 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Line Or Inverter
  • Voltage
    575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)