Motion
LM33617
LM33617.5HP 1800RPM 184TC TEFC 575V 3PH
MI ITEM #15633719
MFR #LM33617
List Price$1,564.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM33617.5HP 1800RPM 184TC TEFC 575V 3PH
MI ITEM #15633719
MFR #LM33617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,564.52/each for your price

Overview

Mfr description
LM33617.5HP 1800RPM 184TC TEFC 575V 3PH
  • Premium efficient ratings
  • Inverter rated
  • Class B insulation systems – 42, 48 and 56 frames
  • Class F insulation system – 140 frame and higher
  • Shielded ball bearings for direct coupled applications
  • Rolled steel frame material designs
  • Continuous duty
  • Dynamically balanced rotors
  • UL recognized and CSA certified

Specifications

  • Frame Size
    184TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Mounting Type
    Rigid Base
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    J
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Shaft Diameter
    1.1250 in
  • Shaft Type
    T
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    43
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Overload Protector
    No Protection
  • Weight
    104.00 lbs
  • Voltage
    575 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text