Motion
..3HP..1800RPM.182T.TEFC.230/460V.3PH.60HZ.CONT.40

MARATHON ELECTRIC
..3HP..1800RPM.182T.TEFC.230/460V.3PH.60HZ.CONT.40

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 182T Frame, TEFC Enclosure
MI ITEM #15633732
MFR #..3HP..1800RPM.182T.TEFC.230/460V.3PH.60HZ.CONT.40
Price$1,348.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
..3HP..1800RPM.182T.TEFC.230/460V.3PH.60HZ.CONT.40

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 182T Frame, TEFC Enclosure
MI ITEM #15633732
MFR #..3HP..1800RPM.182T.TEFC.230/460V.3PH.60HZ.CONT.40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,348.38/each

Specifications

Dimensions

  • Frame Size
    182T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm

Overview

Mfr description
LM33485 3HP 1800RPM 182T TEFC 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought