Motion
LM33566
LM33566 1HP 900RPM 182TC TEFC 230/460V
Mi Item #15633738
MFR #LM33566
Price$1,869.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM33566 1HP 900RPM 182TC TEFC 230/460V
Mi Item #15633738
MFR #LM33566

Mfr description
LM33566 1HP 900RPM 182TC TEFC 230/460V
  • Inverter-rated; Nameplated for 50 Hz operation
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,869.01/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182TC
  • Opposite Drive End Bearing Size
    6205
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    77.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    H
  • Maximum Speed
    855 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)