Motion
LM16828
LM16828 15 1800 TEFC 254T 3/60/230/460
Mi Item #15633739
MFR #LM16828
Price$4,045.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM16828 15 1800 TEFC 254T 3/60/230/460
Mi Item #15633739
MFR #LM16828

Mfr description
LM16828 15 1800 TEFC 254T 3/60/230/460
  • Premium efficient ratings; Inverter-rated
  • Class F insulation system – 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,045.10/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    254TC
  • Opposite Drive End Bearing Size
    6208
  • Service Factor
    1.25
  • Shaft Diameter
    1.6250 in
  • Weight
    210.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • Maximum Speed
    1775 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    15 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)